Stainless Steel Tie, 200lb, 8", 100/PK

Item #: 0461888

Cat #: MBT8S-S

UPC: 089306203179

$ 0.98 EA
Company wide:
3,600 in stock
Documents & Guides
Stainless Steel Tie, 7.9" Long, 200lb Tensile Strength, SS304, Metal, 100/pkg

Overview

Stainless Steel Tie, 7.9" Long, 200lb Tensile Strength, SS304, Metal, 100/pkg

HellermannTyton’s stainless steel ties are designed with a ball bearing locking mechanism to assure high tensile strength and easy insertion when securing hoses, cables, pipes and more. Available in 304 or 316 grades of stainless steel, providing protection when used in corrosive environments, fire resistance and temperature extremes.

Also known as: 089306203179, MBT8S-S, TYNMBT8SS

Specifications

Weight Capacity: 200 lbs
Material: Stainless Steel
Length: 7.900 in
Weight Capacity: 200 lbs
Length: 7.900 in
Material: Stainless Steel