LED Edgelit Panel, 2x4, 40 Watt, 4700 Lumen, 4000K, 120-277V

Item #: 0461873

Cat #: EZPAN2X4-40N/D10

UPC: 019813491608

$ 146.43 EA
Company wide:
0 in stock
LED Edgelit Panel, 2x4, 40 Watt, 4700 Lumen, 4000K, 81 CRI, 120-277 Volt, Dimmable

Overview

LED Edgelit Panel, 2x4, 40 Watt, 4700 Lumen, 4000K, 81 CRI, 120-277 Volt, Dimmable

The EZPAN is available in three standard sizes (1x4, 2x2 and 2x4) for use in T-bar grids. We also offer three mounting kits for surface, pendant, and recessed applications.

Also known as: 019813491608, EZPAN2X4-40N/D10, RABEZPAN2X440ND10

Specifications

Color Temperature: 4000 (Cool White)
Width: 24 in, 2 ft
Wattage: 40
Length: 4 ft, 48 in
Color: White
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Wattage: 40
Color: White
Dimmable: Yes
Width: 24 in, 2 ft
Length: 4 ft, 48 in
Light Technology: LED
Volts AC Range: 120 - 277