Thermal Transfer Labels

Item #: 0461845

Cat #: THT-80-427-5

UPC: 662820305453

$ 188.99 EA
Company wide:
0 in stock
Documents & Guides
Labels, Self Laminating, Thermal Transfer, Dimensions: 0.5" x 0.75", Color: White, Finish: Matte, Adhesive: Acrylic, Style: Roll-Form, Radius Corners, Compatible With: Thermal Transfer Printers, Includes: 5000/Roll

Overview

Labels, Self Laminating, Thermal Transfer, Dimensions: 0.5" x 0.75", Color: White, Finish: Matte, Adhesive: Acrylic, Style: Roll-Form, Radius Corners, Compatible With: Thermal Transfer Printers, Includes: 5000/Roll

Self-Laminating Vinyl (B-427) is an excellent material for wire and cable identification. This material has good clarity, conformability and is self-extinguishing.

Also known as: 662820305453, THT-80-427-5, BRATHT804275

Specifications

Type: Self Laminating, Wire Marker, Label
Length: 3/4 in
Width: 1/2 in
Material: Vinyl
Color: White
Type: Self Laminating, Wire Marker, Label
Width: 1/2 in
Color: White
Length: 3/4 in
Material: Vinyl