EZSoffit Vent™ Soffit Termination System

Item #: 0461835

Cat #: EZSV14

UPC: 866704000308

$ 36.13 EA
Company wide:
8 in stock
EZ SOFFIT VENT FOR FANS UP TO 110 CFM USING 4IN DUCT WORK

Overview

EZ SOFFIT VENT FOR FANS UP TO 110 CFM USING 4IN DUCT WORK

Hvi-Certified Ez Soffit Vent™ Helps Optimize Airflow By Letting You Complete All Ducting Before Soffit Panel Install. The High Performance Soffit Vent Improves Overall Fan Performance And Reduces Call Backs Due To Poor Airflow.

Also known as: 866704000308, EZSV14, PANEZSV14

Specifications

Size: 4 in
Size: 4 in