Multi-Wattage 208V Wall Heater, White

Item #: 0461811

Cat #: DAW2022-W

UPC: 093319192078

Company wide:
0 in stock
Documents & Guides
Dial-A-Watt™ Heater 208V, 500, 750, 1000, 1250, 1500, 1750, 2250 Watts, Color: White

Overview

Dial-A-Watt™ Heater 208V, 500, 750, 1000, 1250, 1500, 1750, 2250 Watts, Color: White

heavy-duty industrial switch mounted on the grill allows quick selection of up to 7 different heat settings. Use where higher wattage is not required during unoccupied periods. Typical installations are toll booths, motor home/RVs, pleasure craft and cabins. By providing air movement and dry heat, musty, moldy odors are reduced and interior fabric life is maximized. Utilizing a lower wattage provides winter freeze protection with the bonus of energy savings. During RV use, the heater load (Amperage) can be adjusted to the receptacle or cord size. This prevents damage to plugs and receptacles due to overloading. During lay-up periods, wattage can be adjusted to the correct level. Quiet operating tangential cylindrical (squirrel cage) blower and commercial grade element make the Dial-A-Watt™ the heater of choice for people on the move.

Also known as: 093319192078, DAW2022-W, KNGDAW2022W

Specifications

Wattage: 750, 1500, 500, 1750, 2250, 1000, 1250
Color: White
Volts AC: 208
Mounting: Wall
Wattage: 750, 1500, 500, 1750, 2250, 1000, 1250
Volts AC: 208
Color: White
Mounting: Wall