COMBO DUPLEX/2A

Item #: 0461779

Cat #: AL5256-D2A

UPC: 786776537123

$ 53.72 EA
Company wide:
0 in stock

Overview

Duplex receptacle cover accepts one (1) Wiremold CM2 Series and 2A mini adapter (2A opening).
Also known as: 786776537123, AL5256-D2A, WMDAL5256D2A

Specifications

Length: 12 in
Material: Aluminum
Length: 12 in
Material: Aluminum