#6-32 x 2" Round Head Machine Screw, Square/Slotted

Item #: 0461622

Cat #: RMDS6322

UPC: 781002655053

$ 0.31 EA
Company wide:
4,800 in stock
Documents & Guides
Machine Screw, Square/Slotted Round Head, Size: #6-32 x 2". Zinc Plated Steel. Package Quantity: 100. *Dottie Part # 65505.*

Overview

Machine Screw, Square/Slotted Round Head, Size: #6-32 x 2". Zinc Plated Steel. Package Quantity: 100. *Dottie Part # 65505.*

Machine Screws are threaded screws with a ¼-inch or smaller nominal diameter. They are designed to be threaded into tapped holes or used in conjunction with nuts. Typical applications include fastening components of machines, tools, appliances, and electronic devices. ASME B18.3 covers the general requirements for the dimensions and performance of Steel Machine Screws.

Also known as: 781002655053, RMDS6322, 6322SQRHMS

Specifications

Screw Head: Round
Length: 2 in
Size: # 6
Drive: Slotted
Material: Steel
Screw Head: Round
Size: # 6
Material: Steel
Length: 2 in
Drive: Slotted