Plenum Control Cable, Unshielded, 16/4 AWG, 300V

Item #: 0461588

Cat #: G121604

UPC:

Company wide:
0 in stock
Documents & Guides
Plenum Control Cable, Unshielded, 16 AWG, 4 Conductor, 300V, Sound/Security Cable, OMNIPLEN

Overview

Plenum Control Cable, Unshielded, 16 AWG, 4 Conductor, 300V, Sound/Security Cable, OMNIPLEN

For use in plenum areas in remote control signaling and power-limited circuit applications where protection from electrostatic interference is not required, for security systems, intercom and public address systems and sound and audio systems.

Also known as: G121604, OMNG121604

Specifications

Material: Copper
Jacket: Plenum
Gauge: 16 AWG
Conductors: 4
Shielding: Shielded
Material: Copper
Gauge: 16 AWG
Shielding: Shielded
Jacket: Plenum
Conductors: 4