Enclosure, NEMA 4/12, Hinge Cover, 24" x 16" x 8"
Item #: 0461491
Cat #: CSD24168LG
UPC: 783510159795
$ 725.71 EA
Company wide:
0
in stock
Documents & Guides
Enclosure, Hinge Cover, NEMA 4/12, 24 x 16 x 8 Inch, Steel/Powder Coat Finish, Wall Mount
Overview
Enclosure, Hinge Cover, NEMA 4/12, 24 x 16 x 8 Inch, Steel/Powder Coat Finish, Wall Mount
Enclosure, Hinge Cover, NEMA 4/12, 24 Inch x 16 Inch x 8 Inch, Wall Mount, Steel/Powder Coat Finish
Also known as: 783510159795, CSD24168LG, HOFCSD24168LG
Features & Benefits
- Seams continuously welded and ground smooth
- Corner-formed doors
- Simple easy-to-remove and install hinge pins with built-in captivation clip
- High-torque threadless studs and fasteners on door
- Minimum-width body flange provides maximum door opening (210 degrees)
- Door opens 210 degrees
- External formed body flange
- Panel mounting studs fit optional Concept panels and other accessories
- Mounting holes in back of body for optional external wall-mount brackets
- Removable door with hidden hinges for clean, aesthetic appearance
Specifications
| IP/NEMA Rating: | IP66, NEMA 4 |
| Depth: | 8 in |
| Height: | 24 in |
| Width: | 16 in |
| Material: | Steel |
| Mounting: | Wall |
| IP/NEMA Rating: | IP66, NEMA 4 |
| Height: | 24 in |
| Material: | Steel |
| Depth: | 8 in |
| Width: | 16 in |
| Mounting: | Wall |