3/4" Liquidtight Steel Flex, UL Listed, Type UA, Blue, 500' Reel

Item #: 0461367

Cat #: 34LTULBLUX500

UPC: 077680175137

$ 2.75 FT
Company wide:
0 in stock
Documents & Guides
3/4 Inch Liquidtight Steel Flex, UL Listed, Type UA, Steel Core, PVC Jacket, Blue, 500 Foot Reel, Integral Bonding Strip

Overview

3/4 Inch Liquidtight Steel Flex, UL Listed, Type UA, Steel Core, PVC Jacket, Blue, 500 Foot Reel, Integral Bonding Strip

A flexible steel conduit which is both listed by Underwriters Laboratories Inc. and certified by Canadian Standards Association for “Heavy-Duty” applications. It offers outstanding protection against wet, oily conditions and is permitted for use in exposed or concealed locations.

Also known as: 077680175137, 34LTULBLUX500

Specifications

Diameter: 3/4 in
Color: Blue
Length: 500 ft
Jacket: PVC
Material: Steel
Package Type: Reel
Type: Type UA
Diameter: 3/4 in
Length: 500 ft
Material: Steel
Type: Type UA
Color: Blue
Jacket: PVC
Package Type: Reel