8A, 600V, Photovoltaic Fast Acting Fuse

Item #: 0461363

Cat #: KLKD008

UPC: 079458102055

$ 12.26 EA
Clearance
Price good while supplies last
Company wide:
6 in stock
Documents & Guides
8 Amp Fuse, High Speed, North American Style, Brand or Series: KLK, Type: Cartridge Lead, Voltage Rating: 600V AC/DC, Interrupting Rating: 100000 Amp VAC, Dimensions: 13/32 Diameter x 1 1/2 Length Inch, Features: Fast Acting.

Overview

8 Amp Fuse, High Speed, North American Style, Brand or Series: KLK, Type: Cartridge Lead, Voltage Rating: 600V AC/DC, Interrupting Rating: 100000 Amp VAC, Dimensions: 13/32 Diameter x 1 1/2 Length Inch, Features: Fast Acting.

Fast-acting, high-interrupting capacity, current-limiting type fuse. Especially suited for DC control circuits, street lighting, H.I.D. lighting, computers, and other applications.

Also known as: 079458102055, KLKD008, LFUKLKD008

Specifications

Diameter: 13/32 in
Speed: Fast Acting
Length: 1 1/2 in
Volts DC: 600
Volts AC: 600
Mounting: Cartridge
Amps: 8
Material: Melamine
Class: Midget
Standards: California Proposition 65
Interrupt Rating DC: 10 kA, 50 kA
Interrupt Rating AC: 100 kA
Family / Style: KLKD
Diameter: 13/32 in
Length: 1 1/2 in
Volts AC: 600
Amps: 8
Class: Midget
Interrupt Rating DC: 10 kA, 50 kA
Family / Style: KLKD
Speed: Fast Acting
Volts DC: 600
Mounting: Cartridge
Material: Melamine
Standards: California Proposition 65
Interrupt Rating AC: 100 kA