18V Replacement Lamp

Item #: 0461361

Cat #: 49-81-0030

UPC: 045242210572

Company wide:
0 in stock
Documents & Guides
Miniature Xenon Flashlight Lamp, 10.8W, 18V, .6A, Bulb: B3.5, Base: SC Flanged Bayonet, ANSI Code: XPR18. Compatible with Dewalt Flashlight: DC509. Includes (2) Bulbs

Overview

Miniature Xenon Flashlight Lamp, 10.8W, 18V, .6A, Bulb: B3.5, Base: SC Flanged Bayonet, ANSI Code: XPR18. Compatible with Dewalt Flashlight: DC509. Includes (2) Bulbs

Due to prolonged, heavy use some components may need to be replaced. Use only Milwaukee specified replacement parts to achieve maximum life and performance from your Milwaukee tool.

Also known as: 045242210572, 49-81-0030, MIL49810030

Features & Benefits

  • Use only Milwaukee specified replacement parts to achieve maximum life and performance from your Milwaukee Tool
  • Easy to use
  • Easy to install
  • NiCd accessory

Specifications

Base: Mini Flanged (PX13.5s)
Type: Miniature
Color Rendering Index (CRI): 100
Volts AC: 18
ANSI Code: XPR14
Color Temperature: 2700 (Warm White)
Shape: B3-1/2 (Blunt Tip)
Wattage: 10.800
Base: Mini Flanged (PX13.5s)
Color Rendering Index (CRI): 100
ANSI Code: XPR14
Shape: B3-1/2 (Blunt Tip)
Type: Miniature
Volts AC: 18
Color Temperature: 2700 (Warm White)
Wattage: 10.800