30mm Assembled Indicator Light, Amber, E34

Item #: 0461257

Cat #: E34FB197LAP2A

UPC: 782114754498

$ 333.60 EA
Company wide:
0 in stock
Documents & Guides
30.5 Mm, Corrosion Resistant Assembled Indicating Light, Standard Operator, Amber Plastic Lens, Led, Full Voltage Light Unit, 120 Vac, No Contact Blocks.

Overview

30.5 Mm, Corrosion Resistant Assembled Indicating Light, Standard Operator, Amber Plastic Lens, Led, Full Voltage Light Unit, 120 Vac, No Contact Blocks.
Also known as: 782114754498, E34FB197LAP2A, CUTE34FB197LAP2A

Specifications

Color: Amber
Type: Indicator, Illuminated
Material: Plastic
Color: Amber
Material: Plastic
Type: Indicator, Illuminated