C-h E34fb197lrp2a 120v Red Ind Lght

Item #: 0461256

Cat #: E34FB197LRP2A

UPC: 782114722572

$ 333.60 EA
Company wide:
0 in stock
Documents & Guides
30.5 Mm, Corrosion Resistant Assembled Indicating Light, Standard Operator, Redplastic Lens, Led, Full Voltage Light Unit, 120 Vac, No Contact Blocks

Overview

30.5 Mm, Corrosion Resistant Assembled Indicating Light, Standard Operator, Redplastic Lens, Led, Full Voltage Light Unit, 120 Vac, No Contact Blocks
Also known as: 782114722572, E34FB197LRP2A, CUTE34FB197LRP2A

Specifications

Color: Red
Type: Indicator, Illuminated
Material: Plastic
Color: Red
Material: Plastic
Type: Indicator, Illuminated