
Single-Sided Shelf Solid 75 (34kg) Load Rating, 19" x 8", Black, Mild Steel
Item #: 0461228
Cat #: ESH198
UPC: 783510352097
$ 131.62 EA
Company wide:
0
in stock
Documents & Guides
Single-Sided Shelf Solid 75 (34kg) Load Rating, 19" x 8", Black, Mild Steel, 75 pound Capacity
Overview
Single-Sided Shelf Solid 75 (34kg) Load Rating, 19" x 8", Black, Mild Steel, 75 pound Capacity
The Single-Sided Shelf mounts to 19-inch rack angles to house voice/data networking equipment. Please note the load rating is 75 lb. (34 kg).
Also known as: 783510352097, ESH198, HOFESH198
Features & Benefits
- The Single-Sided Shelf mounts to 19-inch rack angles to house voice/data networking equipment
- Please note the load rating is 75 lb. (34 kg)
Specifications
| Type: | Shelf, Rack |
| Mounting: | Rack |
| Size: | 2RMU |
| Weight Capacity: | 75 lbs |
| Depth: | 8 in |
| Color: | Black |
| Width: | 19 in |
| Material: | Steel |
| Height: | 3.740 in |
| Type: | Shelf, Rack |
| Size: | 2RMU |
| Depth: | 8 in |
| Width: | 19 in |
| Height: | 3.740 in |
| Mounting: | Rack |
| Weight Capacity: | 75 lbs |
| Color: | Black |
| Material: | Steel |