Fluorescent Lamp, T8

Item #: 0461146

Cat #: F32T8/841/C

UPC: 765364757426

Company wide:
0 in stock
Documents & Guides
Fluorescent Lamp, T8, 32 Watt, 4100K, 82 CRI

Overview

Fluorescent Lamp, T8, 32 Watt, 4100K, 82 CRI
Also known as: 765364757426, F32T8/841/C, ATAF32T8841C

Specifications

Color Temperature: 4100 (Cool White)
Wattage: 32
Color Rendering Index (CRI): 82
Lumens: 3100
Length: 4 ft, 48 in
Material: Glass
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 82
Length: 4 ft, 48 in
Light Technology: Fluorescent
Wattage: 32
Lumens: 3100
Material: Glass
Base: Medium Bi-Pin (G13)