PS Capacitor, 350W, 22.5 MFD, 400 VAC

Item #: 0461096
Cat #: 40-024
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
350W PS Capacitor, 22.5 MFD, 400 VAC

Overview

350W PS Capacitor, 22.5 MFD, 400 VAC
Also known as: 40-024, ATA40024

Specifications

Type: Capacitor
Wattage: 350
Volts AC: 400
Light Technology: HID
Type: Capacitor
Volts AC: 400
Wattage: 350
Light Technology: HID

Customer Reviews

No reviews for this product
(0)