MH Dry Capacitor, 400W, 24 MFD, 280 VAC

Item #: 0461073
Cat #: 40-011-D
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
400W MH Dry Capacitor, 24 MFD, 280 VAC

Overview

400W MH Dry Capacitor, 24 MFD, 280 VAC
400W MH Dry Capacitor, 24 MFD, 280 VAC
Also known as: 40-011-D, ATA40011D

Specifications

Wattage: 400
Type: Capacitor
Light Technology: HID
Wattage: 400
Light Technology: HID
Type: Capacitor

Customer Reviews

No reviews for this product
(0)