MH Dry Capacitor, 175W, 10 MFD, 400 VAC

Item #: 0461068
Cat #: 40-009-D
UPC: 765364750281
Call for price
Company wide:
0 in stock
Documents & Guides
175W MH Dry Capacitor, 10 MFD, 400 VAC

Overview

175W MH Dry Capacitor, 10 MFD, 400 VAC
175W MH Dry Capacitor, 10 MFD, 400 VAC
Also known as: 765364750281, 40-009-D, ATA40009D

Specifications

Type: Capacitor
Wattage: 175
Volts AC: 400
Light Technology: HID
Type: Capacitor
Volts AC: 400
Wattage: 175
Light Technology: HID

Customer Reviews

No reviews for this product
(0)