6" Reciprocating Saw Blade

Item #: 0461039

Cat #: DWA4176

UPC: 885911330046

Company wide:
0 in stock
Documents & Guides
Reciprocating Saw Blade, 10 TPI, Length: 6", Includes: (5) Blades.

Overview

Reciprocating Saw Blade, 10 TPI, Length: 6", Includes: (5) Blades.

Ideal for even the toughest cutting tasks, these 6 In. 10TPI 2X reciprocating saw blades, 5 pack (DWA4176) are impressively durable and well designed. Their taller high speed steel strip reduces breakable and maximizes tooth durability and life.

Also known as: 885911330046, DWA4176, DEWDWA4176

Specifications

Type: 10 TPI, Reciprocating Saw Blade, Straight
Length: 6 in
Type: 10 TPI, Reciprocating Saw Blade, Straight
Length: 6 in