B&d Dw4812 4in 24tpi Straight Back

Item #: 0461037

Cat #: DW4812

UPC: 028874048126

Company wide:
0 in stock
Documents & Guides
No Documents Available
4in 24tpi Straight Back Pack Of 5 Bi-metal Reciprocating Blade

Overview

4in 24tpi Straight Back Pack Of 5 Bi-metal Reciprocating Blade

The DEWALT® 4 In. 24 TPI bi-metal reciprocating blade is built to maximize durability and ease of use so you never need to spend time or energy worrying about the tool. A strong, flexible blade body is equipped with reinforced teeth, so you know this blade will live up to your standards on even tough applications. With a raker tooth design, vibration is minimized so you can work confidently on repetitive jobs. DEWALT®'s exclusive anti-stick coating reduces friction, and cutting is faster, allowing you to get more done, no matter what the job.

Also known as: 028874048126, DW4812, DEWDW4812

Specifications

Type: Reciprocating Saw Blade, Bi-Metal
Length: 4 in
Type: Reciprocating Saw Blade, Bi-Metal
Length: 4 in