6" Reciprocating Saw Blade

Item #: 0461036

Cat #: DW4811

UPC: 028874048119

$ 10.00 EA
Clearance
Price good while supplies last
Company wide:
4 in stock
Documents & Guides
Reciprocating Saw Blade, 18 TPI, Length: 6", Includes: (5) Blades.

Overview

Reciprocating Saw Blade, 18 TPI, Length: 6", Includes: (5) Blades.

Tough, flexible blade body, reinforced teeth for increased durability. Raker tooth minimizes vibration, anti-stick coating reduces friction. +5 degree hook angle for faster cuts, straight back blade style.

Also known as: 028874048119, DW4811, DEWDW4811

Features & Benefits

  • Tough, flexible blade body
  • Reinforced teeth for increased durability
  • Raker tooth minimizes vibration
  • Anti-stick coating reduces friction
  • +5 degree hook angle for faster cuts
  • Straight back blade style
  • Size = blade length and number of teeth per inch

Specifications

Type: 18 TPI, Reciprocating Saw Blade, Straight
Length: 6 in
Type: 18 TPI, Reciprocating Saw Blade, Straight
Length: 6 in