8" Reciprocating Saw Blade

Item #: 0461035

Cat #: DW4821

UPC: 028874048218

Company wide:
0 in stock
Documents & Guides
Reciprocating Saw Blade, 18 TPI, Length: 8", Includes: (5) Blades.

Overview

Reciprocating Saw Blade, 18 TPI, Length: 8", Includes: (5) Blades.

Tough, flexible blade body, reinforced teeth for increased durability. Raker tooth minimizes vibration, anti-stick coating reduces friction. +5 degree hook angle for faster cuts, straight back blade style. We do not break packages of 25 ea., size = blade length and number of teeth per inch.

Also known as: 028874048218, DW4821, DEWDW4821

Features & Benefits

  • Tough, flexible blade body
  • Reinforced teeth for increased durability
  • Raker tooth minimizes vibration
  • Anti-stick coating reduces friction
  • +5 degree hook angle for faster cuts
  • Straight back blade style
  • 30-day money back guarantee
  • Independently certified to meet applicable standards

Specifications

Type: 18 TPI, Reciprocating Saw Blade, Straight
Length: 8 in
Type: 18 TPI, Reciprocating Saw Blade, Straight
Length: 8 in