8" Reciprocating Saw Blade

Item #: 0461033

Cat #: DW4809

UPC: 028874048096

Company wide:
0 in stock
Documents & Guides
Reciprocating Saw Blade, 14 TPI, Length: 8", Includes: (5) Blades.

Overview

Reciprocating Saw Blade, 14 TPI, Length: 8", Includes: (5) Blades.

Anti-stick coating minimizes friction and gum-up.

Also known as: 028874048096, DW4809, DEWDW4809

Specifications

Type: Reciprocating Saw Blade, Straight, 14 TPI
Length: 8 in
Type: Reciprocating Saw Blade, Straight, 14 TPI
Length: 8 in