6" Reciprocating Saw Blade

Item #: 0461032

Cat #: DW4808

UPC: 028874048089

Company wide:
0 in stock
Documents & Guides
Reciprocating Saw Blade, 14 TPI, Length: 6", Includes: (5) Blades.

Overview

Reciprocating Saw Blade, 14 TPI, Length: 6", Includes: (5) Blades.

Blade's patented tooth design utilizes sharper tooth geometry for faster cut rates. Anti-stick coating minimizes friction and gum-up. Aggressive shank angle increases tooth contact, maintaining cutting speed as blade wears for longer blade life.

Also known as: 028874048089, DW4808, DEWDW4808

Specifications

Type: Reciprocating Saw Blade, Straight, 14 TPI
Length: 6 in
Type: Reciprocating Saw Blade, Straight, 14 TPI
Length: 6 in