8" Reciprocating Saw Blade

Item #: 0461031

Cat #: DW4846

UPC: 028874048461

Company wide:
0 in stock
Documents & Guides
Reciprocating Saw Blade, 10/14 TPI, Length: 8", Includes: (5) Blades.

Overview

Reciprocating Saw Blade, 10/14 TPI, Length: 8", Includes: (5) Blades.

With reinforced teeth for helps to increased durability and a 6 deg hook angle, DeWALT® wood and metal cutting reciprocating saw blades can withstand nails and other foreign objects while still providing fast, aggressive cuts. An anti-stick coating minimizes friction and gum-up for smooth cuts. A raker tooth design helps to increase contact area for expedited cuts.

Also known as: 028874048461, DW4846, DEWDW4846

Features & Benefits

  • Reinforced tooth for increased durability when cutting through nails and other foreign objects
  • Specially formulated anti-stick coating minimizes friction and gum-up for smoother cuts
  • 6 deg hook angle for fast and aggressive cuts
  • Raker tooth design increases the tooth contact area for faster cuts

Specifications

Type: 10/14 TPI, Reciprocating Saw Blade
Material: Steel
Length: 8 in
Type: 10/14 TPI, Reciprocating Saw Blade
Length: 8 in
Material: Steel