Dit Dw4845 Reciprocating Saw Blade

Item #: 0461030

Cat #: DW4845

UPC: 028874048454

Company wide:
0 in stock
Documents & Guides
Dewalt; Reciprocating Saw Blade; Z; Length: 6 In; Teeth Per Inch: 10/14 Tpi; Package: 5; Blade Type: Straight Back; Material: Bi-metal

Overview

Dewalt; Reciprocating Saw Blade; Z; Length: 6 In; Teeth Per Inch: 10/14 Tpi; Package: 5; Blade Type: Straight Back; Material: Bi-metal

The DEWALT® 6-in 10/14 TPI bi-metal reciprocating blade is built to maximize durability and ease of use so you never need to spend time or energy worrying about the tool. A strong, flexible blade body is equipped with reinforced teeth, so you know this blade will live up to your standards on even tough applications. With a raker tooth design, vibration is minimized so you can work confidently on repetitive jobs. DEWALT®'s exclusive anti-stick coating reduces friction, and with a 6° hook angle, cutting is faster, allowing you to get more done, no matter what the job.

Also known as: 028874048454, DW4845, DEWDW4845

Specifications

Type: Reciprocating Saw Blade
Material: Steel
Type: Reciprocating Saw Blade
Material: Steel