6" Reciprocating Saw Blade

Item #: 0461029

Cat #: DW4806

UPC: 028874048065

Company wide:
0 in stock
Documents & Guides
Reciprocating Saw Blade. TPI: 10. Length: 6". Includes: (5) Blades.

Overview

Reciprocating Saw Blade. TPI: 10. Length: 6". Includes: (5) Blades.

The DEWALT® 6 In. 10 TPI bi-metal reciprocating blade (5 pack) is built to maximize durability and ease of use so you never need to spend time or energy worrying about the tool. A strong, flexible blade body is equipped with reinforced teeth, so you know this blade will live up to your standards on even tough applications. With a raker tooth design, vibration is minimized so you can work confidently on repetitive jobs. DEWALT®'s exclusive anti-stick coating reduces friction, and with a 5° hook angle, cutting is faster, allowing you to get more done, no matter what the job.

Also known as: 028874048065, DW4806, DEWDW4806

Features & Benefits

  • Reinforced tooth for increased durability when cutting through nails and other foreign objects
  • +6 degree hook angle for fast, aggressive cuts
  • Specially formulated anti-stick coating minimizes friction and gum-up for smoother cuts
  • Raker tooth design increases the tooth contact area for faster cuts

Specifications

Type: 10 TPI, Reciprocating Saw Blade
Length: 6 in
Type: 10 TPI, Reciprocating Saw Blade
Length: 6 in