FACE PLT 1.39IN OPNG 500 SERIES

Item #: 0460936

Cat #: 500SP-1.39

UPC: 786564500483

$ 34.51 EA
Company wide:
0 in stock
Single receptacle faceplate. Hole diameter: 1.39" (35mm). NOTE: Four-piece service fittings include: housing and base plate. Receptacles included when indicated in part number description. 525 Series Service Fittings have 27 cubic inches (442ml) of capacity.

Overview

Single receptacle faceplate. Hole diameter: 1.39" (35mm). NOTE: Four-piece service fittings include: housing and base plate. Receptacles included when indicated in part number description. 525 Series Service Fittings have 27 cubic inches (442ml) of capacity.
Also known as: 786564500483, 500SP-1.39, WMD500SP139

Specifications

Material: Aluminum
Finish: Brushed Aluminum
Material: Aluminum
Finish: Brushed Aluminum