100W MH Wallpack

Item #: 0460911

Cat #: TWAC 100M TB LPI

UPC: 784231139356

Call for price
Company wide:
0 in stock
Documents & Guides
Wallpack, 100W MH, Medium Base, Multi-Tap Ballast, Lamp Included.

Overview

Wallpack, 100W MH, Medium Base, Multi-Tap Ballast, Lamp Included.
Also known as: 784231139356, TWAC 100M TB LPI, LITTWAC100MTBLPI

Specifications

Wattage: 100
Color: Bronze
Material: Aluminum
Light Technology: HID
Volts AC Range: 120 - 277
Wattage: 100
Material: Aluminum
Volts AC Range: 120 - 277
Color: Bronze
Light Technology: HID