Photoelectric Sensor, Comet Series

Item #: 0460896

Cat #: 11100RQD03

UPC: 782113843377

$ 279.31 EA
Company wide:
0 in stock
Photoelectric Sensor, Comet Series, Thru-beam, Source, 20 Foot (6 M) Sensing Range, Infrared Beam, 20-264 Vac, 15-30 Vdc, Connector, Right-angle Viewing

Overview

Photoelectric Sensor, Comet Series, Thru-beam, Source, 20 Foot (6 M) Sensing Range, Infrared Beam, 20-264 Vac, 15-30 Vdc, Connector, Right-angle Viewing

The Comet Series from Eaton’s Electrical Sector is a complete line of high performance, 18 mm tubular sensors with a variety of models and modes to solve virtually any sensing problem.

Also known as: 782113843377, 11100RQD03, CUT11100RQD03

Specifications

Range: 20 ft
Amps: 0.300
Pins: 4
IP/NEMA Rating: NEMA 4X, NEMA 12, NEMA 3, NEMA 4, NEMA 6
Material: Polyurethane Foam(RIM)
Volts DC Range: 15 - 30
Volts AC Range: 20 - 264
Range: 20 ft
Pins: 4
Material: Polyurethane Foam(RIM)
Volts AC Range: 20 - 264
Amps: 0.300
IP/NEMA Rating: NEMA 4X, NEMA 12, NEMA 3, NEMA 4, NEMA 6
Volts DC Range: 15 - 30