Tpp Ivry Comm 15ft

Item #: 0460785

Cat #: 30TC-215V

UPC: 786776541700

$ 526.19 EA
Company wide:
0 in stock

Overview

W-mold 30tc215v 1 Compart/ 15'
Also known as: 786776541700, 30TC-215V, WMD30TC215V

Specifications

Color: Ivory
Length: 15 ft
Material: Aluminum
Color: Ivory
Material: Aluminum
Length: 15 ft