Patch Cord 4 Pair / 24 AWG CM CAT5e RJ45 Green

Item #: 0460584

Cat #: C5E-114GN-5FB

UPC: 763474092437

Call for price
Company wide:
0 in stock
Documents & Guides
Patch Cord, 4 Pair / 24 AWG, CM, CAT 5e, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Green, Length: 5 ft.

Overview

Patch Cord, 4 Pair / 24 AWG, CM, CAT 5e, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Green, Length: 5 ft.
Also known as: 763474092437, C5E-114GN-5FB, SIGC5E114GN05FB

Specifications

Gauge: 24 AWG
Color: Green
Length: 5 ft
Material: Copper
Conductors: 4 Pair
Shielding: Unshielded
Gauge: 24 AWG
Length: 5 ft
Conductors: 4 Pair
Color: Green
Material: Copper
Shielding: Unshielded