TOUCH-PLATE LCD50-2IV 2 BUTTO N 1 GANG

Item #: 0460259

Cat #: LCD502IV

UPC: 009593283500

Company wide:
0 in stock
Documents & Guides
No Documents Available
TOUCH-PLATE LCD50-2IV 2 BUTTO N 1 GANG

Overview

TOUCH-PLATE LCD50-2IV 2 BUTTO N 1 GANG
Also known as: 009593283500, LCD502IV, TOULCD502IV

Specifications

Depth: 1 7/8 in
Knockout Diameter: 1/2 in
Mounting: Screw On, Nail On
Material: Steel
Cubic Inches: 13 in³
Depth: 1 7/8 in
Mounting: Screw On, Nail On
Cubic Inches: 13 in³
Knockout Diameter: 1/2 in
Material: Steel