4
more

Safety Switch, Double Throw, Non-Fused, 200A, 240VAC, NEMA 3R
Item #: 0460046
Cat #: TC10324R
UPC: 783164024838
$ 1419.40 EA
Company wide:
1
in stock
Documents & Guides
Safety Switch, Double Throw, 2-Pole, 3 Wire, 200 Amp, Heavy Duty, Non-Fusible Without Neutral, 240 Volt AC, NEMA 3R
Overview
Safety Switch, Double Throw, 2-Pole, 3 Wire, 200 Amp, Heavy Duty, Non-Fusible Without Neutral, 240 Volt AC, NEMA 3R
Also known as: 783164024838, TC10324R, ABBTC10324R
Specifications
| Amps: | 200 |
| Poles: | 2 |
| Mounting: | Surface |
| Volts AC: | 240 |
| IP/NEMA Rating: | NEMA 3R |
| Amps: | 200 |
| Mounting: | Surface |
| IP/NEMA Rating: | NEMA 3R |
| Poles: | 2 |
| Volts AC: | 240 |