Broan L150 Ventilator,broan,losone

Item #: 0459993

Cat #: L150

UPC: 026715124503

Company wide:
0 in stock
Documents & Guides
Broan; Ventilator; Losone Select; Flow Rate: 157 Cfm; Grille Size: 14 In X 14 In; Housing Size: 12-1/4 In Length X 12-1/4 In Width X 11-3/4 In Height; Voltage Rating: 120 Vac; Current: 1.3 Amp; Power: 100 Wtt; Speed: 710 Rpm; Duct Size: 6 In Round; Materi

Overview

Broan; Ventilator; Losone Select; Flow Rate: 157 Cfm; Grille Size: 14 In X 14 In; Housing Size: 12-1/4 In Length X 12-1/4 In Width X 11-3/4 In Height; Voltage Rating: 120 Vac; Current: 1.3 Amp; Power: 100 Wtt; Speed: 710 Rpm; Duct Size: 6 In Round; Materi
Also known as: 026715124503, L150, BRNL150, Fart fan

Specifications

CFM: 157
Color: White
Sones: 1.500
CFM: 157
Sones: 1.500
Color: White