BS RNG TERM No8 AWG 1/2 BOLT

Item #: 0459982

Cat #: D8-12

UPC: 786210878430

$ 6.03 EA
Company wide:
0 in stock
Documents & Guides
Large Brazed Seam Ring Terminal, Length 1.49 Inches, Width .82 Inches, Bolt Hole 1/2 Inch, Wire Range #8 AWG, Copper, Tin Plated

Overview

Large Brazed Seam Ring Terminal, Length 1.49 Inches, Width .82 Inches, Bolt Hole 1/2 Inch, Wire Range #8 AWG, Copper, Tin Plated

Sta-Kon wire terminals offer more copper and a wider funnel to assure premium connection with less work in a line that includes insulated and non-insulated terminals, splices, wire joints, disconnects, ferrules, heat-shrinkable terminals, splices and disconnects.

Also known as: 786210878430, D8-12, THBD812

Specifications

Material: Copper
Allowable Gauge Range: 8
Stud Size: 1/2 in
Material: Copper
Stud Size: 1/2 in
Allowable Gauge Range: 8