1
more

Insulated Male Tab, 22 To 18 AWG Conductor, .25 IN W x .032 IN THK
Item #: 0459980
Cat #: 18RA-251T
UPC: 786210869766
$ 2.07 EA
Company wide:
0
in stock
Documents & Guides
Insulated Male Tab, 22 To 18 AWG Conductor, .25 IN W x .032 IN THK Tab, Brass, Red
Overview
Insulated Male Tab, 22 To 18 AWG Conductor, .25 IN W x .032 IN THK Tab, Brass, Red
T&B® developed the first tool-applied solderless terminals and connectors more than 70 years ago in response to industry awareness of the need for better performance of electrical systems.
Also known as: 786210869766, 18RA-251T, THB18RA251T
Specifications
| Gender: | Male |
| Color: | Red |
| Material: | Brass, Nylon |
| Allowable Gauge Range: | 22 - 18 |
| Gender: | Male |
| Material: | Brass, Nylon |
| Color: | Red |
| Allowable Gauge Range: | 22 - 18 |