Standard Cable Tie, 14.2 IN L x 0.19 IN W x 0.055 IN THK, Nylon/Pol

Item #: 0459968

Cat #: TY28M

UPC: 786210824796

$ 0.59 EA
Company wide:
0 in stock
Documents & Guides
Standard Cable Tie, 14.2 IN L x 0.19 IN W x 0.055 IN THK, Nylon/Polyamide 6.6

Overview

Standard Cable Tie, 14.2 IN L x 0.19 IN W x 0.055 IN THK, Nylon/Polyamide 6.6

Innovative design and engineered materials make Ty-Rap® cable ties the perfect fastening solution where performance really matters. Often imitated but never equaled, Ty-Rap® cable ties provide superior performance in any application.

Also known as: 786210824796, TY28M, THBTY28M

Specifications

Width: 0.190 in
Color: Natural
Weight Capacity: 50 lbs
Material: Nylon
Length: 14.200 in
Width: 0.190 in
Weight Capacity: 50 lbs
Length: 14.200 in
Color: Natural
Material: Nylon