Standard Cable Tie, 11.08 IN L x 0.14 IN W x 0.05 IN THK, Nylon/Pol

Item #: 0459966

Cat #: TY26M

UPC: 786210824680

$ 0.40 EA
Company wide:
0 in stock
Documents & Guides
Standard Cable Tie, 11.08 IN L x 0.14 IN W x 0.05 IN THK, Nylon/Polyamide 6.6

Overview

Standard Cable Tie, 11.08 IN L x 0.14 IN W x 0.05 IN THK, Nylon/Polyamide 6.6

Innovative design and engineered materials make Ty-Rap® cable ties the perfect fastening solution where performance really matters. Often imitated but never equaled, Ty-Rap® cable ties provide superior performance in any application.

Also known as: 786210824680, TY26M, THBTY26M

Specifications

Color: Natural
Width: 0.140 in
Weight Capacity: 30 lbs
Material: Nylon
Length: 11.100 in
Color: Natural
Weight Capacity: 30 lbs
Length: 11.100 in
Width: 0.140 in
Material: Nylon