FORK TERM 12-10 BOLT 1/4 IN

Item #: 0459961

Cat #: C10-14F

UPC: 786210803500

$ 2.01 EA
Company wide:
0 in stock
Documents & Guides
Fork Terminal, Length .98 Inches, Width .50 Inches, Bolt Hole 1/4 Inch, Wire Range #12-#10 AWG, Copper, Tin Plated

Overview

Fork Terminal, Length .98 Inches, Width .50 Inches, Bolt Hole 1/4 Inch, Wire Range #12-#10 AWG, Copper, Tin Plated
Also known as: 786210803500, C10-14F, THBC1014F

Specifications

Material: Copper
Size: 1/4
Allowable Gauge Range: 12 - 10
Material: Copper
Allowable Gauge Range: 12 - 10
Size: 1/4