Color-Keyed 2-Way Standard Barrel Splice Connector, 4 AWG Alum/Copp

Item #: 0459940

Cat #: 60512

UPC: 786210605128

$ 25.23 EA
Company wide:
0 in stock
Documents & Guides
Color-Keyed 2-Way Standard Barrel Splice Connector, 4 AWG Alum/Copper, Die Code: 37, 1.81 IN, Alum

Overview

Color-Keyed 2-Way Standard Barrel Splice Connector, 4 AWG Alum/Copper, Die Code: 37, 1.81 IN, Alum

Designed for aluminum/copper metals, these two-way connectors permit aluminum conductors to be spliced to copper conductors, as well as aluminum-to-aluminum conductors.

Also known as: 786210605128, 60512, THB60512

Specifications

Color: Green, Pink
Material: Aluminum
Allowable Gauge Range: 2
Color: Green, Pink
Allowable Gauge Range: 2
Material: Aluminum