1
more

1-Hole Locktite Lug, 8 To 2 AWG Copper Conductor, 1/4 IN Stud, Copp
Item #: 0459935
Cat #: 35401
UPC: 786210354019
$ 14.20 EA
Company wide:
0
in stock
Documents & Guides
1-Hole Locktite Lug, 8 To 2 AWG Copper Conductor, 1/4 IN Stud, Copper
Overview
1-Hole Locktite Lug, 8 To 2 AWG Copper Conductor, 1/4 IN Stud, Copper
Blackburn® is a complete and reliable line of overhead, grounding, mechanical and compression connectors that respond to a broad range of construction needs.
Also known as: 786210354019, 35401, THB35401
Specifications
| Material: | Copper |
| Mounting: | 1-Hole |
| Allowable Gauge Range: | 8 - 4 |
| Stud Size: | 1/4 in |
| Material: | Copper |
| Allowable Gauge Range: | 8 - 4 |
| Mounting: | 1-Hole |
| Stud Size: | 1/4 in |