SYL 908 6V 1.5A T5 LAMP

Item #: 0459876

Cat #: 908

UPC: 04613583145

Company wide:
0 in stock
Documents & Guides
No Documents Available
SYL 908 6V 1.5A T5 LAMP

Overview

SYL 908 6V 1.5A T5 LAMP
Also known as: 04613583145, 908, SYL908

Specifications

Base: Wedge (W2.1x9.5d)
Base: Wedge (W2.1x9.5d)