Magnetic Core & Coil Ballast, High Pressure Sodium, 150W, 120-277V

Item #: 0459836

Cat #: LU150/MULTI-KIT

UPC: 046135473357

Company wide:
0 in stock
Documents & Guides
Magnetic Core & Coil Ballast, High Pressure Sodium, Lamp Wattage: 150, 120-277 Volt, Lamp Type: LU150, ANSI Code: S55, Note: Multi-Tap

Overview

Magnetic Core & Coil Ballast, High Pressure Sodium, Lamp Wattage: 150, 120-277 Volt, Lamp Type: LU150, ANSI Code: S55, Note: Multi-Tap

The Sylvania SYLLU150/MULT-KIT high intensity discharge lamp and ballast kits combine premium metal halide and high pressure sodium lamps with high quality magnetic ballasts in one simple package. Each lamp and ballast kit comes with one metal halide or high pressure sodium lamp along with the corresponding multi-tap or SUPER5 ANSI-rated magnetic ballast. Mounting brackets and hardware completes the kit to ensure quick installation and unnecessary return trips for additional parts.

Also known as: 046135473357, LU150/MULTI-KIT, SYLLU150MULTKIT

Specifications

ANSI Code: S55
Wattage: 150
Light Technology: HID
Volts AC Range: 120 - 277
ANSI Code: S55
Light Technology: HID
Wattage: 150
Volts AC Range: 120 - 277