Miniature Incandescent Lamp, Indicator, T3-1/4, .05A, 55V

Item #: 0459818

Cat #: 1835

UPC: 046135373879

Company wide:
0 in stock
Documents & Guides
Miniature Incandescent Lamp, Indicator, T3-1/4, .05A, 55VMiniature Incandescent Lamp, Indicator, .07 Amp, 55 Volt, Bulb: T3-1/4 (Tubular), Base: Mini Bayonet (Ba9s), Pack of 10, Standard Case Qty: 1000

Overview

Miniature Incandescent Lamp, Indicator, T3-1/4, .05A, 55VMiniature Incandescent Lamp, Indicator, .07 Amp, 55 Volt, Bulb: T3-1/4 (Tubular), Base: Mini Bayonet (Ba9s), Pack of 10, Standard Case Qty: 1000
Also known as: 046135373879, 1835, LDV1835

Specifications

Type: Miniature, Indicator
Volts AC: 55
Shape: T3-1/4 (Tubular)
Base: Bayonet (BA9s)
Type: Miniature, Indicator
Shape: T3-1/4 (Tubular)
Volts AC: 55
Base: Bayonet (BA9s)