Miniature Incandescent Lamp, T5, 1A, 12.8V

Item #: 0459799

Cat #: 909

UPC: 046135358692

Company wide:
0 in stock
Documents & Guides
Miniature Incandescent Lamp, T5, 1A, 12.8VMiniature Incandescent Lamp, 1 Amp, 6 Volt, Bulb: T5 (Tubular), Base: Wedge (W2.1x9.5d), Pack of 10, Standard Case Qty: 500

Overview

Miniature Incandescent Lamp, T5, 1A, 12.8VMiniature Incandescent Lamp, 1 Amp, 6 Volt, Bulb: T5 (Tubular), Base: Wedge (W2.1x9.5d), Pack of 10, Standard Case Qty: 500
Also known as: 046135358692, 909, SYL909

Specifications

Type: Miniature
Shape: T5 (Tubular)
Volts AC: 6
Base: Wedge (W2.1x9.5d)
Type: Miniature
Volts AC: 6
Shape: T5 (Tubular)
Base: Wedge (W2.1x9.5d)