Miniature Incandescent Lamp, T2-1/2, .04A, 28V

Item #: 0459762

Cat #: GTE28MB

UPC: 046135333118

Company wide:
0 in stock
Documents & Guides
Miniature Incandescent Lamp, T2-1/2, .04A, 28VMiniature Incandescent Lamp, .04 Amp, 28 Volt, Bulb: T2-1/2 (Tubular), Base: Mini Bayonet (Ba9s), Pack of 10, Standard Case Qty: 1000

Overview

Miniature Incandescent Lamp, T2-1/2, .04A, 28VMiniature Incandescent Lamp, .04 Amp, 28 Volt, Bulb: T2-1/2 (Tubular), Base: Mini Bayonet (Ba9s), Pack of 10, Standard Case Qty: 1000
Also known as: 046135333118, GTE28MB, SYLGTE28MB

Specifications

Volts AC: 28
Shape: T2-1/2 (Tubular)
Type: Miniature
Base: Bayonet (BA9s)
Volts AC: 28
Type: Miniature
Shape: T2-1/2 (Tubular)
Base: Bayonet (BA9s)