1
more

Square Washer, 3/8 in, 3/16 in THK, Steel
Item #: 0459594
Cat #: AB241-3/8EG
UPC: 616013011171
$ 1.25 EA
Company wide:
200
in stock
Documents & Guides
Washer, Square, Size 1-1/2 Inches x 1-1/2 Inches, Bolt Size 3/8 Inch, Thickness 3/16 Inch, Electro-Galvanized Steel
Overview
Washer, Square, Size 1-1/2 Inches x 1-1/2 Inches, Bolt Size 3/8 Inch, Thickness 3/16 Inch, Electro-Galvanized Steel
T&B® has expanded its line of square washers with the new AB241L series, which features locators that extend down into the strut to keep the washer securely in place for bolt tightening. In addition, the existing AB241 non-located series has been designed to custom fit both 1-1/2 and 1-5/8 in channels.
Also known as: 616013011171, AB241-3/8EG, SUPAB24138EG
Specifications
| Diameter: | 3/8 in |
| Material: | Steel |
| Diameter: | 3/8 in |
| Material: | Steel |