4 TRENCHING SHOVEL YELLOW HAN

Item #: 0459512

Cat #: 37262

UPC: 085937372628

Company wide:
0 in stock
Documents & Guides
4" Classic Trench Shovel, 48" Fiberglass Handle

Overview

4" Classic Trench Shovel, 48" Fiberglass Handle
Also known as: 085937372628, 37262, CUL37262

Specifications

Standards: California Proposition 65
Standards: California Proposition 65